Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
1 RATCHET REVERSIBLE 36 TEE
1 RATCHET REVERSIBLE 36 TEE
Pawl
References
stahlwille:
16110000
rubix:
4527313
ean:
4018754013500
Product details
Technical specifications
Product details : 1 RATCHET REVERSIBLE 36 TEE
Strengths
•Reversible
With Quick Release safety lock
To be used with handle ref. 888
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
72
x
186
mm
Logistic Weight
2000
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.41
excl. VAT
/
Each
£
264.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT 3/4 INCH RATCHET WITH HANDLE
FACOM VR.R127PB AIR RATCHET 1/4
ROTHENBERGER UNI SPANNER STEPPED KEY & RATCHET SET 7.3297
FACOM J.151B RATCHET
SEALEY AK63941 RATCHET COMBINATION SPANNER SET 7PC METRIC PLATINUM
GEDORE 3/4 DRIVE RATCHET 754-04
FACOM SOCKET NG.115A
GEDORE 8754-02 RATCHET ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
GEDORE 1/2 SQ DRV REVERSIBLE RATCHET 1993U-10T
"STAHLWILLE 59010007 SQUARE DRIVE UNIT 1/2"" X 44.3MM LONG"
BAHCO 6950SL RATCHET 1/4 SLIM HEAD 72T
GEDORE FLEX HEAD RATCHET 1993 GU-3 6144320
FACOM SOCKET NG.60A
GEDORE R50120027 3/8 INCH SQUARE DRIVE REVERSE RATCHET C/W SWIVEL HEAD
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/4 828239