References
Bahco:8955N/A
Rubix:401A5286
Manufacturer :8955N/A
EAN:7314150434053



Product details : BAHCO 8955N/A RATCHET HEAD 3/4 QUICKRELEASE
24 teeth/15° action angle
Quick release function for easy and safe operation
Made of high-performance alloy steel, precision forged and heat treated to provide optimum durability
Finish: micro-matte chrome plated
8955N/A plus 8955N/B = 8955N
Spare parts available
Standards: ISO 3315/1174-2, DIN 3122/3120
Quick release function for easy and safe operation
Made of high-performance alloy steel, precision forged and heat treated to provide optimum durability
Finish: micro-matte chrome plated
8955N/A plus 8955N/B = 8955N
Spare parts available
Standards: ISO 3315/1174-2, DIN 3122/3120
Technical specifications
Attributes
| Square drive adapter | 3/4 in '' |
|---|---|
| Length | 152 mm |
| Diameter | 63.7 mm |
| Model | 8955n/a |
| Finishing | chromed |
| Weight | 1250 g |
Show UNSPSC/ECL@SS
£ 109.26 excl. VAT
/ Each
£ 131.11 incl. VAT
- Delivery usually within ( 14 ) days
