KNIPEX 001972LE KNIPEX BELT POUCH DOUBLE 55MM


Belt Pouch

References
knipex:00 19 72 LE
rubix:388A3059
ean:4003773070191
brand logo
brand logo
Technical specifications
Length65 mm
Height45 mm
See all Specifications

Product details : KNIPEX 001972LE KNIPEX BELT POUCH DOUBLE 55MM


With elastic side holder for small flash lamp, pen or suchlike. Made of hard-wearing polyester fabric. With hook-and-loop fastener. With practical belt loop. For two pliers up to 150 mm length.

Technical specifications


Attributes
Logistics dimensions (L x W x H)175x65x45 mm
Logistic Weight65 g
Length65 mm
Height45 mm
MaterialPolyester
ColourBlack
Depth175 mm
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days