References
Technics:PT126
Rubix:219A4455

Product details : TECHNICS PT126 HAMMER SLING
Technics universal hammer sling. Made from hard wearing material with reinforced backing. Supports all hammers and comes with a metal holder
Strengths
Made from reinforced material: 600 x 300 deniers to minimise wear and tear
Slide-through hammer sling loop for use with a tool belt
Swinging sling prevents digging into the skin when kneeling
Reinforced back prevents sagging
Slide-through hammer sling loop for use with a tool belt
Swinging sling prevents digging into the skin when kneeling
Reinforced back prevents sagging
Applications
Technics range of tool belt accessories can be mixed to create a personalised combination to suit your individual needs.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Height | 80 mm |
| Material | polyester |
| Depth | 60 mm |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days
