References
Technics:PT134
Rubix:219A4458

Product details : TECHNICS PT134 GENERAL PURPOSE POUCH
The PT134 Pouch from Technics has 4 different sized external pockets, 6 inner pockets and a wire catch clip. The padded pouch is stitched and rivetted in tough tear-resistant polyester.
Strengths
Made from reinforced material to minimise wear and tear.
Tiered pockets of varied sizes for easy access.
Clip and loop attachment
Tiered pockets of varied sizes for easy access.
Clip and loop attachment
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Height | 260 mm |
| Material | polyester |
| Depth | 40 mm |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- Usually arrives within 14 working days
