References
Technics:PT131
Rubix:219A4456

Product details : TECHNICS PT131 CORDLESS DRILL HOLSTER
Technics Power Tool Holster designed for durability, this holder securely grips power tools and makes sure that they are always at hand.
Strengths
Made from reinforced material to minimise wear and tear
Drill holster for use with tool belt
External pockets secure drill bits
Over strap secures drill in holster
Drill holster for use with tool belt
External pockets secure drill bits
Over strap secures drill in holster
Applications
Technics range of tool belt accessories can be mixed to create a personalised combination to suit your individual needs.
Technical specifications
Attributes
| Number of compartments | 2 |
|---|---|
| Length | 220 mm |
| Height | 160 mm |
| Material | polyester |
| Depth | 20 mm |
Show UNSPSC/ECL@SS
£ 8.76 excl. VAT
/ Each
£ 10.51 incl. VAT
- Usually arrives within 14 working days
