BOTT 40402013.24V CUBIO MOB DRAW CAB 525X525X880+3XDRAWERS


Workshop trolley Bott

References
bott:40402013.24V
rubix:214A8409
brand logo
brand logo
Technical specifications
ColourRed
Width525 mm
Depth525 mm
See all Specifications

Product details : BOTT 40402013.24V CUBIO MOB DRAW CAB 525X525X880+3XDRAWERS


cubio mobile drawer cabinet 525mm x 525mm x 880mm with 3 x drawers. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. Supplied with: 1 x 100mm, 1 x 200mm, 1 x 300mm high drawers with 60KG U.D.L capacity per drawer. cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 300kg.

Technical specifications


Attributes
ColourRed
Width525 mm
Depth525 mm
Height880 mm
Show UNSPSC/ECL@SS
£ 741.11 excl. VAT
/ Each
£ 889.33 incl. VAT
  • Usually arrives within 14 working days