BOTT 41006012.24V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERS


Workshop trolley Bott

References
bott:41006012.24V
rubix:214A8593
brand logo
brand logo
Technical specifications
ColourRed
Width525 mm
Depth525 mm
See all Specifications

Product details : BOTT 41006012.24V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERS


Cubio maintenance trolley, with 4 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks and 1 x 600mm (H) cupboard. Dimensions - 1050mm (W) x 525mm (D) x 880mm (H), supplied with a 15mm thick top tray & mat worktop. Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.

Technical specifications


Attributes
ColourRed
Width525 mm
Depth525 mm
Height780 mm
Show UNSPSC/ECL@SS
£ 1,299.71 excl. VAT
/ Each
£ 1,559.65 incl. VAT
  • Usually arrives within 14 working days