SPARTEX STSYF1668MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-STSYF1668MKX
Rubix:225A2158
Manufacturer :STSYF1668MKX
Product details : SPARTEX STSYF1668MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
The 'A-Frame' workshop trolleys are the ideal 'all-in-one' storage which can be customised with louvre panels, perforated panels and a range of accessories available.
Technical specifications
Attributes
| Width | 680 mm |
|---|---|
| Depth | 260 mm |
| Height | 1650 mm |
Show UNSPSC/ECL@SS
£ 338.46 excl. VAT
/ Each
£ 406.15 incl. VAT
- Delivery usually within ( 16 ) days

