BOTT 40402021.24V CUBIO SLR-558-7.1 MOB DRAW CAB+TOP TRAY & MAT


Workshop trolley Bott

References
bott:40402021.24V
rubix:214A8414
brand logo
brand logo
Technical specifications
ColourRed
Width525 mm
Depth525 mm
See all Specifications

Product details : BOTT 40402021.24V CUBIO SLR-558-7.1 MOB DRAW CAB+TOP TRAY & MAT


Cubio SLR-55 mobile drawer cabinet, with 6 50kg U.D.L, 100% extension drawers fitted with drawer blocking and safety locks. Dimensions - 525mm (W) x 525mm (D) x 980mm (H), supplied with a top tray & mat. Constructed of robust housing with a total of up to 300 kg load capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.

Technical specifications


Attributes
ColourRed
Width525 mm
Depth525 mm
Height980 mm
Show UNSPSC/ECL@SS
£ 1,064.49 excl. VAT
/ Each
£ 1,277.39 incl. VAT
  • Usually arrives within 14 working days