References
Bott:16927158.19
Rubix:241A3273

Product details : BOTT 16927158.19 TROLLEY WITH 7 DRAWERS
Verso maintenance trolley with 7 drawers / cupboard & top tray with mat. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 6x 100mm, 1x 125mm (50 kg U.D.L.). and cupboard section with single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1300x550x965mm
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 50 kg |
| Width | 1300 mm |
| Depth | 550 mm |
| Height | 965 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,283.39 excl. VAT
/ Each
£ 1,540.07 incl. VAT
- Delivery usually within ( 16 ) days