BOTT 40402130.24V CUBIO MOB DRAW CAB 1050X650X880+5XDRAWERS
Workshop trolley Bott
See technical informationReferences
Bott:40402130.24V
Rubix:214A8438

Product details : BOTT 40402130.24V CUBIO MOB DRAW CAB 1050X650X880+5XDRAWERS
cubio mobile drawer cabinet 1050mm x 650mm x 880mm with 5 x drawers. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. Supplied with: 1 x 75mm, 1 x 75mm, 1 x 100mm, 1 x 150mm, 1 x 200mm high drawers with 60KG U.D.L capacity per drawer. cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 300kg.
Technical specifications
Attributes
| Width | 1050 mm |
|---|---|
| Depth | 650 mm |
| Height | 880 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,517.85 excl. VAT
/ Each
£ 1,821.42 incl. VAT
- Delivery usually within ( 16 ) days