BOTT 40402007.16V CUBIO MOB DRAW CAB 525X525X780+3XDRAWERS
Workshop trolley Bott
See technical informationReferences
Bott:40402007.16V
Rubix:214A8402

Product details : BOTT 40402007.16V CUBIO MOB DRAW CAB 525X525X780+3XDRAWERS
cubio mobile drawer cabinet 525mm x 525mm x 780mm with 3 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 300mm high drawers with 60KG U.D.L capacity per drawer. cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 300kg.
Technical specifications
Attributes
| Width | 525 mm |
|---|---|
| Depth | 525 mm |
| Height | 780 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 741.34 excl. VAT
/ Each
£ 889.61 incl. VAT
- Delivery usually within ( 16 ) days