Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402035.77V CUBIO MOBILE CABINET
BOTT 40402035.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402035.77V
rubix:
272A1601
Technical specifications
Number of drawers
6
Colour
grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402035.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 6 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x985mm
Technical specifications
Attributes
Number of drawers
6
Colour
grey
Permissible load
50
kg
Width
650
mm
Depth
650
mm
Height
985
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,186.27
excl. VAT
/
Each
£
1,423.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16927154.16 VERSO MAINTENANCE TROLLEY
1050MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT
FACOM JET.7NM3A JETM3 7 DRAWER ROLL CAB BLACK
BOTT 41006009.24V CUBIO MOB DRAW CAB 1050X525X880+5XDRAWERS
STANLEY STST1-80151 ESSENTIAL ROLLING WORKSHOP WITH METAL LATCHES
SPARTEX SSTRKIT3CSXB IT 5-2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/
SPARTEX STSYF1668MGX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS GREEN
SPARTEX SSTRKIT10CBG LVES-900MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/G
ROEBUCK 893453 6 DRAWER ROLLER CABINET BICOLOR BLACK AND GREEN
BOTT 40402011.24V CUBIO SLR-55 MOB DRAW CABINET + TOP TRAY & MAT
SPARTEX SSTRKIT10CBB ELVES-900MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/
SPARTEX SSTRKIT6CBXR HELVES&600MM5 DRAW 4X100MM&1X150MM-960.1270.675 L
BOTT 40402109.16V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 40402027.77V CUBIO MOBILE CABINET
BOTT 40402140.11V CUBIO SLR-558-5.1 MOBILE CAB LINO, 5 DRAWER