• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402009.16V CUBIO MOBILE CABINET WITH DRAWERS 525X525X780MM

BOTT 40402009.16V CUBIO MOBILE CABINET WITH DRAWERS 525X525X780MM

Workshop trolley Bott

See technical information
References
Bott:40402009.16V
Rubix:80394154
brand logo
brand logo

Product details : BOTT 40402009.16V CUBIO MOBILE CABINET WITH DRAWERS 525X525X780MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 830.77 excl. VAT
/ Each
£ 996.92 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 16927152.16 VERSO MAINTENANCE TROLLEYSPARTEX SSTRKIT7CSXB 2 SHELVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L/ROEBUCK 893469 ROLLER CABINET 7 DRAWERS EXTRA LARGE BLACK AND GREYBOTT 16927053.16 1050X600X980MOB 6 DRAWER CABINET+LINO WORKTOPBOTT 40402013.19V CUBIO MOB DRAW CAB 525X525X880+3XDRAWERSSPARTEX SSTRKIT6CBXG LVES&600MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/GEXPERT E010193 7 DRAWER ROLLER CABINET - 3 MODULEBOTT 40402109.16V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MATBOTT 16927150.24 VERSO MAINTENANCE TROLLEYBOTT 16927058.24 1050X550X965 MOBILE 7 DRAW CABINET+TOP TRAY & MATBOTT 41006015.19V CUBIO MOB DRAW CAB 1050X525X880+6XDRAWERSROEBUCK 893452 6 DRAWER ROLLER CABINET BICOLOR BLACK & BLUESPARTEX SSTRKIT22CSB D 600MM3 DRAW 1X150MM 2X200MM -960.1270.675 L/GREBAHCO 1470K-AC1 FOLDABLE TRAY X 1470K & 1475KBOTT 16927059.24 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap