• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT-41006007.19V CUBIO MT MOBILE CABINET

BOTT-41006007.19V CUBIO MT MOBILE CABINET

Workshop trolley Bott

See technical information
References
Bott:41006007.19V
Rubix:200A9047
brand logo
brand logo

Product details : BOTT-41006007.19V CUBIO MT MOBILE CABINET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,339.14 excl. VAT
/ Each
£ 1,606.97 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

FACOM ROLL.6M4A ROLLER CABINET 4 DRAWERS 6 MODULES REDSPARTEX SSTRKIT13CTR 4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GRYBAHCO 1472K6RED 6 DR TROLLEY-RED RAL3001BOTT 16927152.24 VERSO MAINTENANCE TROLLEYSPARTEX SSTRKIT17CTB LVES&600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GBAHCO 1470K-ACSIDE SLOTS & DOTS SIDE PANELSPARTEX STSYF1210MGX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS GREENBOTT 40402027.19V CUBIO SLR-666-5.3 MOB DRAW CAB+TOP TRAY & MATBOTT 40402140.11V CUBIO SLR-558-5.1 MOBILE CAB LINO, 5 DRAWERBAHCO 1477K8 8 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUMBOTT 16927157.16 VERSO MAINTENANCE TROLLEYBOTT 41006012.24V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERSBOTT 16927156.19 VERSO MAINTENANCE TROLLEY 7 DRAWERSSPARTEX STSYF1210MLX SYSTEM FLOW TROLLEYS-BASIC FRAME WITH CASTORSSPARTEX STSYF1668MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap