Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
"WERA 347100 899/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC CARDED"
"WERA 347100 899/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC CARDED"
Screwdriver bit holder Wera
References
wera:
05347100001
rubix:
265A5600
manufacturer :
05347100001
ean:
4013288095268
Product details
Technical specifications
Product details : "WERA 347100 899/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC CARDED"
899/4/1 SB Universal Bit Holder, 1/4" x 50 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.02
excl. VAT
/
Each
£
6.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT RATCHET ANGLED HANDLE SCREWDRIVER
STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057
WERA 073240 K'FORM KOMPAKT 28 6PC
GEDORE 3/8SKT5/16 DR BIT KB 830
WERA 160979 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X200
APEX ADAPTER 3/8 FM SQ DRV 1/4 92045120 MPQR-308
"WERA 053872 895/4/1K BITHOLDER 1/4""/1/4"" DRIVE QUICK RELEASE"
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
WERA 052500 888/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
GEDORE 3/4DRIMPEXTENSN305MM KB 3290-12
"WERA 053455 899/4/1 BITHOLDER 1/4""/1/4"" DRIVE RETAINING RING UNIVERSAL"
APEX ADAPTER 3/8 FMALE SQ DRV 7/16 MPQR-314