Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
Apex® Female Square Drive Bit Holder, Quick Releasing Chuck
References
apex tool:
QR-108
rubix:
4535386
Technical specifications
Length
38
mm
Product details
Technical specifications
Product details : APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
Apex® Fastener Tools formally Cooper Tools bit holders are made with high quality steel and are used throughout the aviation industry. With bit holders from Apex® Fastener Tools, you get economy and flexibility.
Technical specifications
Attributes
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.15
excl. VAT
/
Each
£
79.38
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
STANLEY FMHT0-62688 FATMAX STUBBY RATCHET SCREWDRIVER
"WERA 042755 784B/1 ADAPTOR Q-REL 3/8"" SQ-1/4"" HEX/43MM"
WERA 057675 897/4IMP BITHOLDER IMPAKTOR
"WERA 073511 887/4RR BITHOLDER 1/4""/57 RINGMAGNET RAPIDAPTOR CARDED"
BAHCO BE-8577 SCREWDRIVER ERGO 1/4 BIT HOLDER
STANLEY FMHT0-62691 FATMAX RATCHET SCREWDRIVER
BRITOOL EXPERT RATCHET STUBBY SCREWDRIVER E160803
"WERA 053872 895/4/1K BITHOLDER 1/4""/1/4"" DRIVE QUICK RELEASE"
ROEBUCK STUBBY 1/4 INCH S/DRIVER WITH BIT CARTRIDGE BLADE 25MM 840429
WERA 073421 889/4/1K SB BITHOLDER UNIVERSAL RAPIDAPTOR CARDED
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057