Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
Extension Bar
References
gedore:
KB 3290-16
rubix:
120A1602
manufacturer :
6675870
ean:
4010886667583
Technical specifications
Square
20
mm
Length
400
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
Impact extension 3/4" 405 mm With square drive as per DIN 3121, ISO 1174, Form F and H GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
Square
20
mm
Length
400
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.52
excl. VAT
/
Each
£
107.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
STANLEY FMHT0-62689 FATMAX LED RATCHET SCREWDRIVER
GEDORE 3/8SKT5/16 DR BIT KB 830
GEDORE 3/4DRIMPEXTENSN305MM KB 3290-12
APEX ADAPTER 3/8 FM SQ DRV 1/4 92045120 MPQR-308
STANLEY FMHT0-62691 FATMAX RATCHET SCREWDRIVER
WERA 073240 K'FORM KOMPAKT 28 6PC
ROEBUCK STUBBY 1/4 INCH S/DRIVER WITH BIT CARTRIDGE BLADE 25MM 840429
STANLEY 66-344M 4 IN 1 POCKET DRIVER
BRITOOL EXPERT RATCHET ANGLED HANDLE SCREWDRIVER
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272
WERA 073420 897/4RSB BITHOLDER RAPIDAPTOR BITORSION CARDED
"WERA 053457 899/4/1K BITHOLDER 1/4"" DRIVE RETAINING RING UNIVERSAL"
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER