Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BAHCO LARGE 346 PIECE TOOLKIT & 7 DRAWER CABINET
BAHCO LARGE 346 PIECE TOOLKIT & 7 DRAWER CABINET
Tool Trolley General Purpose Tool Kit
References
bahco:
LARGE
rubix:
212A0232
ean:
7314150437429
Technical specifications
Number of drawers
7
Permissible load
600
kg
Width
952
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO LARGE 346 PIECE TOOLKIT & 7 DRAWER CABINET
Heavy duty tool trolley composed of 7 drawer E72 trolley plus foam assortment
Fully opening drawers equipped with ball-bearing slides for smooth motion with load capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre even on irregular surfaces
Perforated side panels allow users to add various Xpand accessories
Strong and secure cylindrical locking system protects the tool trolley against theft
Scratchproof powder coating outside and inside ensures high protection against rust
Shock protection corner bumpers minimise the risk of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers still open after collision damage to the outer wall
Replace the standard anti-slip rubber top with stainless steel, MDF or chestnut to meet the needs of every job
Contents: FF1ASET-LARGE set
Technical specifications
Attributes
Number of drawers
7
Permissible load
600
kg
Width
952
mm
Depth
510
mm
Height
952
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,425.13
excl. VAT
/
Each
£
2,910.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16927000.24 800X550X980 VERSO MOB 5 DRAWER CAB+LINO WORKTOP
BOTT 40402023.77V CUBIO MOBILE CABINET
GEDORE 2977311 7 DRAW TROLLY WSL-L7
BOTT 40402063.77V CUBIO MOBILE CABINET
BOTT 40402033.16V CUBIO SLR-668-5.1 MOB DRAW CAB+TOP TRAY & MAT
BRITOOL EXPERT TOOL KIT 285 PIECE BLACK E220329B
SPARTEX SSTRKIT23CPG ND 600MM4 DRAW 1X100MM 3X150MM -960.1270.675 L/GR
BOTT 40402132.16VMOB DRAW CAB 525X525X780 4XDRAW &TOP TRAY &MAT
SPARTEX SSTRKIT21CPK 0MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/GREY FRA
BOTT 16927152.19 VERSO MAINTENANCE TROLLEY
SPARTEX SSTRKIT18CPB LVES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/G
BOTT 16927006.16 800X600X980 VERSO MOB 7 DRAWER CAB+LINO WORKTOP
FACOM 512PC MECHANICAL TOOL SET WITH 8 DRAWER ROLLER CAB AND CHEST
BOTT 16927011.16 800X600X965 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
SPARTEX SSTRKIT11CSR HAND&RIGHT HAND 600MMCUPBD 1X550MM-960.1270.675 L