Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402027.77V CUBIO MOBILE CABINET
BOTT 40402027.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402027.77V
rubix:
272A1598
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402027.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 5x 100mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x785mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
650
mm
Depth
650
mm
Height
785
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,059.27
excl. VAT
/
Each
£
1,271.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX STSYF1268MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUE
SPARTEX STIL145866LX SHELF TROLLEY 1450.580.660 + 2TILTING ADJST
SPARTEX STSYF1210MRX SYSTEM FLOW TROLLEYS-BASIC FRAME WITH CASTORS RED
BOTT 16927157.16 VERSO MAINTENANCE TROLLEY
BOTT 16927053.24 1050X600X980MOB 6 DRAWER CABINET+LINO WORKTOP
BOTT 40402075.19V CUBIO MOB DRAW CAB 1050X650X980+5XDRAWERS
FACOM JET.7NM3A/JET.C4NM3A FACOM ROLL CAB CHE PRO JET.7NM3A JET.C4NM3A
ROEBUCK 898964 ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM
FACOM JET.7M5A ROLLCAB JETM5 - 7 DRAWERS RED
BOTT 40402109.16V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 40402133.77V CUBIO MOBILE CABINET
BAHCO 1472K7BKFF12SD 237 PIECE TOOL TROLLEY KIT
BOTT 16927156.16 VERSO MAINTENANCE TROLLEY
SPARTEX SSTRKIT7CSXB 2 SHELVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L/
SPARTEX SSTRKIT8CPXB 900MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/