Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402133.77V CUBIO MOBILE CABINET
BOTT 40402133.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402133.77V
rubix:
272A1610
Technical specifications
Number of drawers
4
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402133.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 4 drawers & multiplex worktop. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x790mm
Technical specifications
Attributes
Number of drawers
4
Colour
Grey
Permissible load
50
kg
Width
525
mm
Depth
525
mm
Height
790
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
869.00
excl. VAT
/
Each
£
1,042.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSTRKIT17CTR ELVES&600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/
BOTT 16927000.19 800X550X980 VERSO MOB 5 DRAWER CAB+LINO WORKTOP
SPARTEX SSTRKIT11CSR HAND&RIGHT HAND 600MMCUPBD 1X550MM-960.1270.675 L
BAHCO 1472K5BKFF2SD BAHCO 5 DRAWER TOOL BOX (140 TOOLS)
GEDORE 2005 0810 TOOL TROLLEY WITH 9 DRAWERS
BOTT 800X550X980MM VERSO MBILE 5DRAW CABINET & LINO WRKTOP 16927000.11
BOTT 16927006.16 800X600X980 VERSO MOB 7 DRAWER CAB+LINO WORKTOP
BOTT 41006012.16V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERS
BOTT 40402007.16V CUBIO MOB DRAW CAB 525X525X780+3XDRAWERS
SPARTEX SSTRKIT18CPG VES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/GR
BOTT 40402107.77V CUBIO MOBILE CABINET
BOTT 40402059.19V CUBIO SLR-86 MOB DRAW CABINET + TOP TRAY & MAT
ROEBUCK 893461 TOP TOOL CHEST 5 DRAWER GREY BLACK
ROEBUCK 898964 ROLLER CABINET 6 DRAWERS WITH ANTI-TILT SYSTEM
SPARTEX SSTRKIT22CSK MM3 DRAW 1X150MM 2X200MM -960.1270.675 L/GREY FRA