Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402057.77V CUBIO MOBILE CABINET
BOTT 40402057.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402057.77V
rubix:
272A1602
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402057.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x885mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
800
mm
Depth
650
mm
Height
885
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,285.39
excl. VAT
/
Each
£
1,542.47
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16927153.11 GREY BLUE LINO TOP VERSO MAINTENEANCE TROLLEY
FACOM JET.7M4A ROLLER CABINET JETM4 7 DRAWERS RED
BOTT 40402109.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT22CSR HAND 600MM3 DRAW 1X150MM 2X200MM -960.1270.675 L/
BOTT 16927003.24 800X600X980 VERSO MOB 6 DRAWER CAB+LINO WORKTOP
ROEBUCK 893455 6 DRAWER ROLLER CABINET BICOLOR BLACK AND GREY
BOTT 16927061.11 VERSO 1050 X 550 X 965 MOBILE CAB D-D T
BOTT 40402027.19V CUBIO SLR-666-5.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 16927152.16 VERSO MAINTENANCE TROLLEY
SPARTEX SSTRKIT12CPK DRAW&CUPBD 2X100MM&1X300MM -960.1270.675 L/GREY F
FACOM JET.7NM3A/JET.C4NM3A FACOM ROLL CAB CHE PRO JET.7NM3A JET.C4NM3A
SPARTEX SSTRKIT10CBG LVES-900MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/G
ROEBUCK 893467 ROLLER CABINET PREMIUM 13 DRAWERS BLACK AND GREY WITH G
SPARTEX SSTRKIT1CSXLTROLLEY KIT 1-2 SHELVES 960.1270.675 L/Grey
BOTT 1050X600X980MM VERSO MBILE 5DRAW CABINET &LINO WRKTOP 16927050.11