BOTT 16927003.24 800X600X980 VERSO MOB 6 DRAWER CAB+LINO WORKTOP
verso mobile cabinet with 6 drawers and lino top WxDxH: 800x600x980mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16927003.24
Rubix:214A7594

Documents
Product details : BOTT 16927003.24 800X600X980 VERSO MOB 6 DRAWER CAB+LINO WORKTOP
verso mobile drawer cabinet with 6 drawers & lino top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 125mm, 1x 175mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 800x600x980mm
verso mobile drawer cabinet 800mm x 550mm x 980mm with 6 x 50kg U.D.L. capacity drawers and a lino worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. All verso mobile drawer cabinets are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 175mm, high drawers.
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 50 kg |
| Width | 800 mm |
| Depth | 550 mm |
| Height | 980 mm |
| Material | steel |
| Number of elements | 6 |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,049.00 excl. VAT
/ Each
£ 1,258.80 incl. VAT
- Delivery usually within ( 16 ) days





