BOTT 41006003.77V CUBIO MOBILE CABINET 50/50 (TOP TRAY)


Workshop trolley Bott

References
bott:41006003.77V
rubix:272A1677
brand logo
brand logo
Technical specifications
Colourgrey
Permissible load50 kg
Width1050 mm
See all Specifications

Product details : BOTT 41006003.77V CUBIO MOBILE CABINET 50/50 (TOP TRAY)


Cubio maintenance trolley with double cupboard & top tray with mat (525/525). Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle and 125mm diameter castors. Double cupboard section with twin, reinforced, doors and 2 galvanised steel shelves (100kg U.D.L. per shelf. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x885mm

Technical specifications


Attributes
Colourgrey
Permissible load50 kg
Width1050 mm
Depth525 mm
Height885 mm
Show UNSPSC/ECL@SS
£ 998.58 excl. VAT
/ Each
£ 1,198.30 incl. VAT
  • Usually arrives within 14 working days