BOTT 16927009.19 800X600X980 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
verso mobile cabinet with 2 drawers, door and lino top WxDxH: 800x600x980mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16927009.19
Rubix:214A7611

Documents
Product details : BOTT 16927009.19 800X600X980 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
verso mobile drawer-door cabinet with 2 drawers / cupboard & lino top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm (50kg U.D.L.) and cupboard section with double, reinforced, doors and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 800x600x980mm
Technical specifications
Attributes
| Number of drawers | 2 |
|---|---|
| Permissible load | 50 kg |
| Width | 800 mm |
| Depth | 600 mm |
| Height | 980 mm |
| Material | steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 807.00 excl. VAT
/ Each
£ 968.40 incl. VAT
- Delivery usually within ( 16 ) days





