Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402011.77V CUBIO MOBILE DRAWER CABINET - 5DRAWERS&TOPTRAY+MAT
BOTT 40402011.77V CUBIO MOBILE DRAWER CABINET - 5DRAWERS&TOPTRAY+MAT
Workshop trolley Bott
References
bott:
40402011.77V
rubix:
270A9215
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402011.77V CUBIO MOBILE DRAWER CABINET - 5DRAWERS&TOPTRAY+MAT
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x785mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
525
mm
Depth
525
mm
Height
785
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
948.87
excl. VAT
/
Each
£
1,138.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSTRKIT6CBXG LVES&600MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/G
STANLEY STST1-80151 ESSENTIAL ROLLING WORKSHOP WITH METAL LATCHES
BOTT 41006006.77V CUBIO MOBILE CABINET 50/50 (TOP TRAY)
BAHCO 1477K9 9 DRAWER TROLLEY ROLLER CABINET ORANGE PREMIUM
BOTT 40402130.77V CUBIO MOBILE CABINET
FACOM JET.8M3A/JET.C4M3A FACOM ROLL CAB CHEST PROMO JET.8M3A JET.C4M3A
SPARTEX SSTRKIT8CPXK 2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/GRY F
FACOM ROLL.6M4A ROLLER CABINET 4 DRAWERS 6 MODULES RED
SPARTEX SSTRKIT12CPR 0MM2 DRAW&CUPBD 2X100MM&1X300MM -960.1270.675 L/G
BOTT 16927059.19 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD LINO TOP
FACOM JET.7M3A/JET.C4M3A FACOM ROLL CAB CHEST PROMO JET.7M3A JET.C4M3A
BOTT 40402164.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT20CSG VES-900MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GR
BAHCO 1472K7BLACK 7 DR TROLLEY BLACK RAL9005
SPARTEX SSTRKIT8CPXR 00MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/G