Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH 2608664622 STARLOCK BLADE SET
BOSCH 2608664622 STARLOCK BLADE SET
P/T - Other accessory Bosch
References
bosch:
2608664622
rubix:
222A5191
ean:
3165140954662
Product details
Technical specifications
Product details : BOSCH 2608664622 STARLOCK BLADE SET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.32
excl. VAT
/
Each
£
75.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
MAKITA SC05340220 OVAL HOLE PUNCH 8.5X13
MAKITA SC00000264 OVAL HOLE DIE 13 X 19.5B
BOSCH 2608597127 SDS-PLUS DRILL 20 X 950 X 1000MM
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
DEWALT MULTITOOL BLADE DT20701-QZ
MILWAUKEE 4932464958 M18 FUEL OUTDOOR POWER HEAD EDGER ATTACHMENT ONLY
MAKITA 345214-7 PUSH PLATE BJR240/JR140D/JR18
MAKITA SC05340310 OVAL HOLE PUNCH 14X21
BOSCH 1609201797 9mm REDUCING NOZZLE FOR HEAT GUNS
DEWALT DWS5026-XJ GUIDE RAIL QUICK GRIP CLAMPS PK2
DEWALT DCFA4032-QZ REPLACEMENT SET OF NOSE TIPS FOR DCF403 (2.4 3.2 4.
ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
MAKITA SC00000217 ROUND HOLE DIE SB13