Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Stapler, nail gun
Stapler - nail gun
MILWAUKEE 4933471409 M18 FUEL 18 GS FINISH NAILER NO BATTERIES OR CHAR
MILWAUKEE 4933471409 M18 FUEL 18 GS FINISH NAILER NO BATTERIES OR CHAR
Stapler - nail gun Milwaukee
References
milwaukee:
M18 FN18GS-0X
rubix:
395A6352
manufacturer :
4933471409
ean:
4058546290375
Product details
Technical specifications
Product details : MILWAUKEE 4933471409 M18 FUEL 18 GS FINISH NAILER NO BATTERIES OR CHAR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
416.67
excl. VAT
/
Each
£
500.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933471406 M18 FUEL FRAMING NAILER NO BATTERIES OR CHARGER
MAKITA PT001GZ02 XGT BODY ONLY PIN NAILER
ARROW STAPLE GUN HT-50P
MAKITA DST221Z 18V STAPLER
DEWALT DCN660D2-GB 18V 2AH BRUSHLESS 2ND FIX NAILER 2X5AH
MAKITA GN900SE FRAMING GAS NAILER 7.2V
ARROW P-22 PLIERS STAPLER
MAKITA DBN600ZJ 18V FINISHING NAILER 16G LXT
ARROW INSULATED STAPLE GUN AT72
ARROW STAPLE GUN T-55
STANLEY FMHTO-80550 80550 FATMAX 4 IN 1 LIGHTWEIGHT TACKER
ARROW HAMMER TACKER HT55
ARROW JUNIOR STAPLE GUN TACKER
ARROW STAPLE GUN T-25
MAKITA FN001GZ02 XGT B/O 18GA BRAD NAILER