Product details : MAKITA MP001GZ02 XGT BODY ONLY INFLATOR
3x inflation modes (High speed, Low speed or Ball modes). Protection from over-heating: Thermostat is activated to protect the machine when the pump temperature increases. Air release function: In case of over-inflation hold the air release button to release air. (Not available when you are using British adapter). Maximum air pressure 1,110 kPa. The high speed mode is suitable for Road Bike, Car, Truck, Tractor