DEWALT DCR009-XJ RECHARGEABLE USB-C COMPACT BLUETOOTH SPEAKER
Bluetooth Speaker
See technical informationReferences
Dewalt:DCR009-XJ
Rubix:255A4490
EAN:5035048806036
Product details : DEWALT DCR009-XJ RECHARGEABLE USB-C COMPACT BLUETOOTH SPEAKER
Experience up to 16 hours of runtime with the DEWALT DCR008 Rechargeable Mini Bluetooth Speaker . This rugged speaker is jobsite tough with its rugged housing and an IP67 rating for dust and water protection. The carry strap & buckle allow for convenient transportation and storage
Strengths
•Passive Speaker ensures class leading sound performance and 86db at max volume
Integrated Li-ion Battery provides up to 16 hours battery life at 50% vol and fully charges in 2 hours
Bluetooth 50 Pairing & Connection allows user fast, reliable pairing with up to 30m connection distance
Rugged Design With IP67 Rating provides unit with the highest levels of protection against dust and liquids ensuring unit is robust enough to withstand jobsite conditions
USB-C Charging Port leverages latest USB connection method & ensures universal use with any USB-c small device chargers
Front Control Buttons allows user to control audio directly from unit with the integrated volume down/up, BT pairing, power, play/pause button
Lanyard With Buckle ensures unit is easy to transport & can be hung from backpack, belt or any jobsite structure
Integrated Li-ion Battery provides up to 16 hours battery life at 50% vol and fully charges in 2 hours
Bluetooth 50 Pairing & Connection allows user fast, reliable pairing with up to 30m connection distance
Rugged Design With IP67 Rating provides unit with the highest levels of protection against dust and liquids ensuring unit is robust enough to withstand jobsite conditions
USB-C Charging Port leverages latest USB connection method & ensures universal use with any USB-c small device chargers
Front Control Buttons allows user to control audio directly from unit with the integrated volume down/up, BT pairing, power, play/pause button
Lanyard With Buckle ensures unit is easy to transport & can be hung from backpack, belt or any jobsite structure
Technical specifications
Attributes
| Type | bluetooth speaker |
|---|
Show UNSPSC/ECL@SS
£ 102.31 excl. VAT
/ Each
£ 122.77 incl. VAT
- Delivery usually within ( 7 ) days










