Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
Portable power tools - Other Dewalt
References
dewalt:
DCF503EN-XJ
rubix:
353A6273
ean:
5035048789452
Technical sheet / Technical file
Product details
Technical specifications
Product details : DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
Technical specifications
Attributes
Voltage
12
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.33
excl. VAT
/
Each
£
286.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DWR180Z 18V RATCHET WRENCH LXT
MAKITA UT001GZ02 XGT BODY ONLY MIXER
MILWAUKEE 4933478601 M18 FUEL ONE-KEY RIVET TOOL NO BATTERIES OR CHARG
MILWAUKEE 4933480791 M12 FUEL HIGH SPEED LONG REACH RATCHET 3/8 BARE
MAKITA DAS180Z BRUSHLESS DUST BLOWER
MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT
DEWALT DCR011-XJ 12V / 18V XR PREMIUM BLUETOOTH SPEAKER
MAKITA DGP180RT 18V GREASE GUN LXT
DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE
MILWAUKEE 4933472166 M18 FUEL AIR COMPRESSOR BARE UNIT
DEWALT DWST1-81079-GB TSTACK CONNECTED RADIO
DCF503N-XJ 12V XR 3/8 OPEN HEAD RATCHET - BARE UNIT
MAKITA AS001GZ05 XGT DUST BLOWER B/O
MILWAUKEE 4933492345 M18 DAB+ JOBSITE RADIO GEN 2 BARE UNIT
DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT