Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MAKITA AS001GZ05 XGT DUST BLOWER B/O
MAKITA AS001GZ05 XGT DUST BLOWER B/O
Portable power tools - Other Makita
References
makita:
AS001GZ05
rubix:
274A3670
ean:
0197050001405
Product details
Technical specifications
Product details : MAKITA AS001GZ05 XGT DUST BLOWER B/O
4 stage air volume, selectable according to your application. A wide range of applications for blowing/ for cleaning, for inflating/deflating. Vacuum function. Variable speed control. Max air velocity 0-200 m/sec. Max air volume 0-1.1 m3/min.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.00
excl. VAT
/
Each
£
181.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DCF503N-XJ 12V XR 3/8 OPEN HEAD RATCHET - BARE UNIT
MAKITA DCM501Z CORDLESS COFFEE MAKER
MILWAUKEE 4933498961 M18 BACK PACK FLUID PUMP HARNESS BARE UNIT
DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE
MILWAUKEE 4933447450 M18 FUEL SDS-PLUS DUST EXTRACTOR BARE UNIT
MILWAUKEE 4933498965 M18 BACK PACK FLUID PUMP WATER SPRAYING TANK BARE
MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT
MILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNIT
MILWAUKEE 4933459800 M12 FUEL 1/2 RATCHET BARE UNIT 1/2 TO 3/8 ADAPTOR
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"
MILWAUKEE 4932479984 M18 FUEL POWER HEAD RUBBER BROOM ATTACHMENT BARE
DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT
MAKITA MR003GZ DAB/DAB+ JOB SITE RADIO
MAKITA DAS180Z BRUSHLESS DUST BLOWER