MAKITA DDG460ZX7 BRUSHLESS EARTH AUGER


18V Earth Auger LXT® DDG460ZX7

References
makita:DDG460ZX7
rubix:257A7474
ean:0088381730563
brand logo
brand logo
Technical specifications

Product details : MAKITA DDG460ZX7 BRUSHLESS EARTH AUGER


DDG460 is a powerful and lightweight brushless earth auger drill for drilling holes into the ground. Equipped with 2-speed options (0 - 350 min⁻¹ & 0 - 1 400 min⁻¹) and reverse. Max fastening torque is (High / Low) 48 / 136 Nm. Twin led lights for illuminate working area.

Strengths

• Brushless maintenance-free and long-life motor
• Variable 2-speed options allows the user to match speed to application
• Twin LED job light with pre-glow and afterglow functions illuminates the work area
• Soft start for smooth start-ups
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Electric brake for maximum productivity and increased operator safety
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Battery protection system automatically shuts off power when the battery level is low
• Reversing switch for reverse rotation mode to release jammed auger bit

Technical specifications


Attributes
Typebrushless
Voltage36 V
Show UNSPSC/ECL@SS
£ 446.00 excl. VAT
/ Each
£ 535.20 incl. VAT
  • Usually arrives within 14 working days