Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933492345 M18 DAB+ JOBSITE RADIO GEN 2 BARE UNIT
MILWAUKEE 4933492345 M18 DAB+ JOBSITE RADIO GEN 2 BARE UNIT
Portable power tools - Other Milwaukee
References
milwaukee:
4933492345
rubix:
270A1666
manufacturer :
4933492345
Product details
Technical specifications
Product details : MILWAUKEE 4933492345 M18 DAB+ JOBSITE RADIO GEN 2 BARE UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
253.14
excl. VAT
/
Each
£
303.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
MAKITA DAS180Z BRUSHLESS DUST BLOWER
MAKITA MR003GZ01 DAB/DAB+ RADIO BLACK
MAKITA DCM501Z CORDLESS COFFEE MAKER
DEWALT DWST1-81079-GB TSTACK CONNECTED RADIO
MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT
DEWALT DCE555N-XJ 18V XR BRUSHLESS DRYWALL CUT OUT TOOL - ONLY
MAKITA AS001GZ05 XGT DUST BLOWER B/O
MILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHA
MAKITA DGP180Z 18V GREASE GUN LXT
DEWALT DCR009-XJ RECHARGEABLE USB-C COMPACT BLUETOOTH SPEAKER
MAKITA CW002GZ XGT B/O COOLER/WARMER BOX
MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT
MAKITA DWR180Z 18V RATCHET WRENCH LXT
DEWALT DCF504N-XJ 12V XR 1/4 OPEN HEAD RATCHET - BARE UNIT