DCF503N-XJ 12V XR 3/8 OPEN HEAD RATCHET - BARE UNIT
Brushless Open Head Ratchet
See technical informationSee documentsReferences
Dewalt:DCF503N-XJ
Rubix:353A6272
EAN:5035048789384





Documents
Product details : DCF503N-XJ 12V XR 3/8 OPEN HEAD RATCHET - BARE UNIT
Strengths
•12V 3/8" cordless ratchet
Bright LED working light
Slim Brushless motor driving great ergonomics and market leading performance
Forward, reverse and variable speed for total control
Bright LED working light
Slim Brushless motor driving great ergonomics and market leading performance
Forward, reverse and variable speed for total control
Technical specifications
Attributes
| Type | brushless open head ratchet |
|---|---|
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 238.33 excl. VAT
/ Each
£ 286.00 incl. VAT
- Delivery usually within ( 7 ) days