GUARDMASTER 440G-T27255 SWITCH INTERLOCK

Switch Guardmaster

See technical informationSee documents

References

Guardmaster:440G-T27255
Rubix:233A4965
brand logo

Technical specifications

Typeguardmaster 440g-t27255 switch interlock

Documents

Product details : GUARDMASTER 440G-T27255 SWITCH INTERLOCK


Product Family 440G TLS-GD2
Model Type TLS-2 GD2 Power to Lock
Contacts (Safety/Auxiliary) 2 Normally Closed, 1 Normally Open
Solenoid Contacts 1 Normally Closed, 1 Normally Open
Solenoid Voltage 24V AC/DC
Actuator Standard
Conduit Entry / Connection Type M20 Conduit
Holding Force (Fzh) 2000N (450 lbs)

Technical specifications


Attributes
Typeguardmaster 440g-t27255 switch interlock
£ 255.62 excl. VAT
/ Each
£ 306.74 incl. VAT
  • Usually arrives within 14 working days