Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
ROEBUCK RATCHET CRIMPING TOOL
ROEBUCK RATCHET CRIMPING TOOL
Crimping pliers Roebuck
References
roebuck:
3966464
rubix:
272403
Product details
Technical specifications
Product details : ROEBUCK RATCHET CRIMPING TOOL
Multi-purpose and ratchet type crimping tools available individually or as a kit containing a tool and a selection of popular terminals. For pre-insulated connectors in the conductor range 0.5 to 6.0mm
2
.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975234SB CRIMP LEVER PLIERS 220MM
KNIPEX 975110 CRIMPING PLIERS 190MM
KNIPEX 973909 SPARE DIE WIRE FERRULES 97330X 25MM
KNIPEX 974905 EXCHANGEABLE CRIMPING DIES 4.8 + 6.3MM
ROEBUCK CRIMPING KIT - SMALL
KLEIN TOOLS VDV226-110 PASS THROUGH MODULAR CRIMPER (L)155 MM
KNIPEX 974906 EXCHANGEABLE CRIMPING DIES
KNIPEX 975263DG FOUR PIERCE CRIMPING PLIER 195MM
CEMBRE CRIMPSTAR HN1
KNIPEX 1272190 KNIPEX NEXSTRIP MULTITOOL F ELECTRICIANS 190MM
KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM
KNIPEX 975206SB CRIMP LEVER PLIERS 250MM
KNIPEX 975110SB CRIMPING PLIERS 190MM
KNIPEX 975113 CRIMPING PLIERS FOR WESTERN PLUGS 190MM