Crimping pliers Knipex
Length | 300 mm |
---|---|
Min. crimping capacity | 0.1 mm² |
Max. crimping capacity | 2.5 mm² |
Logistics dimensions (L x W x H) | 300x115x26 mm |
---|---|
Length | 300 mm |
Min. crimping capacity | 0.1 mm² |
Max. crimping capacity | 2.5 mm² |
Weight | 505 g |
Usually arrives within 14 working days