KNIPEX 1272190 KNIPEX NEXSTRIP MULTITOOL F ELECTRICIANS 190MM


KNIPEX NexStrip®

References
knipex:12 72 190
rubix:247A3637
ean:4003773088165
brand logo
brand logo
Technical specifications
Length190 mm
Min. crimping capacity0 mm²
Max. crimping capacity4 mm²
See all Specifications

Product details : KNIPEX 1272190 KNIPEX NEXSTRIP MULTITOOL F ELECTRICIANS 190MM


12 72 190 KNIPEX NexStrip®
Perfect crimping: fast and even square crimping for individual wire ferrules, the ratchet crimping mechanism guarantees the required crimping pressure. Precise stripping: automatically adapts to the respective cable diameter and ensures consistent stripping lengths with the adjustable length stop especially with repetitive work. Multi-component grips ensure non-slip, comfortable handling. Quick, precise square crimp of single wire ferrules according to DIN 46228 parts 1+4, self-adjusts for sizes 0.25 – 4 mm² / 2 x 2.5 mm² – allows for quick crimping between different sizes. Repetitive, high crimping quality due to ratcheting mechanism with a complete crimping cycle. Stripping with fine adjustment – for optimal adjustment to special materials or temperature conditions for flexible and solid conductors between 0.03 and 10 mm² (AWG 32-8). Cleanly cuts conductors up to 10 mm² (AWG 8). High-quality housing made of glass fibre reinforced plastic. For the electrical trade: for domestic installations and wiring of electronical devices, such as PLC (programmable logic controller).

Strengths

•Perfect crimping: fast and even square crimping for individual wire ferrules, the ratchet crimping mechanism guarantees the required crimping pressure
Precise stripping: automatically adapts to the respective cable diameter and ensures consistent stripping lengths with the adjustable length stop especially with repetitive work
Multi-component grips ensure non-slip, comfortable handling

Technical specifications


Attributes
Length190 mm
Min. crimping capacity0 mm²
Max. crimping capacity4 mm²
Number of elements1
Weight170 g
Show UNSPSC/ECL@SS
£ 113.88 excl. VAT
/ Each
£ 136.66 incl. VAT
  • Usually arrives within 14 working days