Crimping Die
Length | 50 mm |
---|---|
Min. crimping capacity | 10 mm² |
Max. crimping capacity | 25 mm² |
Logistics dimensions (L x W x H) | 80x50x12 mm |
---|---|
Logistic Weight | 50 g |
Length | 50 mm |
Min. crimping capacity | 10 mm² |
Max. crimping capacity | 25 mm² |
Number of elements | 1 |
Weight | 50 g |
Usually arrives within 14 working days