KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
Crimping Die
See technical informationReferences
Knipex:97 39 05
Rubix:388A4046
EAN:4003773070078

Technical specifications
| Length | 32 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
Just one tool for the most common crimping applications. Crimping dies changed quickly and easily without any additional tool. Sorted and protected storage of the interchangeable dies in a round magazine. Comfortable, powerful crimping pliers in professional quality. Same reliable crimping results as with fixed crimping dies. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Chrome vanadium electric steel in special quality, oil-hardened. Round magazine: plastic, fibreglass-reinforced.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x32x12 mm |
|---|---|
| Logistic Weight | 45 g |
| Length | 32 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 56.68 excl. VAT
/ Each
£ 68.02 incl. VAT
- Delivery usually within ( 14 ) days