KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM


Crimping pliers Knipex

References
knipex:97 52 65 A
rubix:388A4131
ean:4003773071594
brand logo
brand logo
Technical specifications
Length250 mm
Min. crimping capacity0.14 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM


Fine adjustment of pressure depending on the conductor's diameter by means of adjusting wheel. With table for calculating the settings. Pliers in a plastic case with foam insert. For crimping turned contacts. For solder-free electrical connections. Four-mandrel crimping for exact crimping performance. Mandrel gauge to check the basic setting. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. High operation comfort thanks to handy shape. Chrome vanadium electric steel in special quality, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x79x42 mm
Logistic Weight604 g
Length250 mm
Min. crimping capacity0.14 mm²
Max. crimping capacity6 mm²
Weight604 g
Show UNSPSC/ECL@SS
£ 695.62 excl. VAT
/ Each
£ 834.74 incl. VAT
  • Usually arrives within 14 working days