Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KLEIN TOOLS VDV226-110 PASS THROUGH MODULAR CRIMPER (L)155 MM
KLEIN TOOLS VDV226-110 PASS THROUGH MODULAR CRIMPER (L)155 MM
Ratcheting Cable Crimper
References
klein tools:
VDV226-110
rubix:
234A6740
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLEIN TOOLS VDV226-110 PASS THROUGH MODULAR CRIMPER (L)155 MM
Pass Through Modular Crimper (L)155 mm
Technical specifications
Attributes
Number of elements
1
Weight
408
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X
KNIPEX 975235 CRIMP LEVER PLIERS PRECIFORCE 220MM
GEDORE BOOTLACE CRIMP TOOL 8141
KNIPEX 975318SB KNIPEX TWISTOR16 SELF-ADJUSCRIMPPLIERS 200MM
FACOM CRIMPING PLIER 44 449B
ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM
KNIPEX 974925 CRIMP DIES MICRO-FIT TM BY MOLEX LLC
KNIPEX 975209SB CRIMP LEVER PLIERS 250MM
FACOM 985913 HYDRAULIC CRIMPING PLIERS FOR TUBULAR TERMINALS AND SLEEV
KLEIN TOOLS 11061 SELF ADJUSTING WIRE STRIPPER/CUTTE (L)210 MM X
KNIPEX 975236 CRIMP LEVER PLIERS PRECIFORCE 220MM
CEMBRE CRIMPSTAR HN5
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
KNIPEX 974909 EXCHANGEABLE CRIMPING DIES
WEIDMULLER 9012600000 STRIPAX PZ 16