Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing tools - Accessory / Spare part
"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
Plumbing tools - Accessory / Spare part Wera
References
wera:
05136074001
rubix:
265A5616
manufacturer :
05136074001
ean:
4013288228390
Product details
Technical specifications
Product details : "WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
9529 C SB 1/2" Step wrench, 88 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.99
excl. VAT
/
Each
£
17.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS
STE GX-UK4 ENGEX 4 WAY UTILITY KEY
CEMBRE 16SQMM ME3-50DIESET
CEMBRE 10SQMM ME2-50DIESET
64058 41X41 RIDGID CUTTING HEAD
SYKESPIC 02729500 FLAREMASTER2 - BRAKE FLARING KIT
SYKESPIC 02700200 FLARING TOOL KIT - METRIC
CEMBRE 25SQMM ME5-50DIESET
RIDGID 1/2IN - 3/4IN DIE SET MP18951
FACOM 138.S17 REPLACEMENT STRAP
CEMBRE 70SQMM FLEX ME17-50 DIESET
ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS
CEMBRE 50SQMM FLEX ME12-50 DIESET