GUHRING 00207 002.100 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070021000
rubix:285A5959
ean:4031093023610
brand logo
brand logo
Technical specifications
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : GUHRING 00207 002.100 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.1 mm
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
  • Usually arrives within 14 working days