References
Gühring:236 13.000
Rubix:285A6276
Manufacturer :9002360130000
EAN:4031093071475

Product details : GUHRING 00236 013.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 114.95 excl. VAT
/ Each
£ 137.94 incl. VAT
- Usually arrives within 14 working days
