References
Dormer:A10010.9
Rubix:223114
EAN:7320760000632




Technical specifications
| Drilling diameter | 10.9 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A10010.9 JOBBER DRILL 10.90 MM 5966632
Applications
Technical specifications
Attributes
| Drilling diameter | 10.9 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.9 mm |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Usually arrives within 14 working days