References
Walter Titex:A1211TIN-14
Rubix:276A2669
Manufacturer :5058907
EAN:4031132078878

Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 94 mm |
Documents
Product details : TITEX A1211TIN-14 JOBBER DRILLS HSS/HSS-E 5058907
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tin |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 58.03 excl. VAT
/ Each
£ 69.64 incl. VAT
- Usually arrives within 14 working days