GUHRING 00205 000.390 UNIVERSAL HSS DRILLS 9002050003900

Twist drill DIN338N

See technical information
References
Gühring:205 0.390
Rubix:342A4184
Manufacturer :9002050003900
EAN:4031093011273
brand logo
Technical specifications
Drilling diameter0.39 mm
Total length5 mm
Length of cut20 mm
See all Specifications

Product details : GUHRING 00205 000.390 UNIVERSAL HSS DRILLS 9002050003900


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter0.39 mm
Total length5 mm
Length of cut20 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter0.39 mm
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
  • Usually arrives within 14 working days